References
Facom:134A.8
Rubix:1231468
EAN:3148516740816



Product details : FACOM PIPE WRENCH 134A.8
134A - Cast-iron American model pipe wrenches
- Capacity: 0 --> 140 mm ; 0 --> 5".
- Cast iron body.
-Interchangeable fixed jaws in treated steel 55 HRc.
-Movable jaw in forged steel.
- Capacity: 0 --> 140 mm ; 0 --> 5".
- Cast iron body.
-Interchangeable fixed jaws in treated steel 55 HRc.
-Movable jaw in forged steel.
Technical specifications
Attributes
| Logistic Weight | 421 g |
|---|---|
| Packaged dimensions (D x W x H) | 198x57x25 mm |
| Package weight | 421 g |
| Opening | 35 mm |
| Length | 200 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 40.16 excl. VAT
/ Each
£ 48.19 incl. VAT
- Delivery usually within ( 14 ) days
