Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
ROEBUCK STILLSON PIPE WRENCH 600MM 24 INCH 733807
ROEBUCK STILLSON PIPE WRENCH 600MM 24 INCH 733807
Stillson wrenches
References
roebuck:
733807
rubix:
206A9442
ean:
3660338018855
Technical specifications
Opening
90
mm
Length
600
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STILLSON PIPE WRENCH 600MM 24 INCH 733807
Forged monobloc body and jaws.
Double spring system ensuring effective tube hooking.
Technical specifications
Attributes
Opening
90
mm
Length
600
mm
Wrench size
3
''
Weight
4000
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.60
excl. VAT
/
Each
£
97.92
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
FACOM PIPE WRENCH 131A.8
BAHCO 361-18 STILLSON PIPE WRENCH 18IN
GEDORE 60MMJ 420MM PWRENCH 100 1.1/2
GEDORE PIPE WRENCH 100-1 4500140
ROEBUCK 887695 ALUMINIUM STILLSON PIPE WRENCH 450MM
48 RIGID STILLSON
FACOM 131A.10SLS STILLSON PIPE WRENCH 10IN - SAFETY LOCK SYSTEM
BAHCO 143 2-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 22IN
FACOM 131A.14SLS STILLSON PIPE WRENCH 14IN - SAFETY LOCK SYSTEM
ROEBUCK 887694 ALUMINIUM STILLSON PIPE WRENCH 350MM
ROEBUCK PIPE WRENCH 90, SIZE 4IN
FACOM PIPE WRENCH 133A.24
"ROEBUCK PIPE WRENCH S-TYPE, SIZE 1 1/2"""
ROEBUCK PIPE WRENCH 90, SIZE 1IN
ROEBUCK STILLSON PIPE WRENCH 350MM 14 INCH 733805