Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
ROEBUCK 887694 ALUMINIUM STILLSON PIPE WRENCH 350MM
ROEBUCK 887694 ALUMINIUM STILLSON PIPE WRENCH 350MM
Rack and pinion wrench
References
roebuck:
887694
rubix:
254A2849
ean:
3660338410833
Technical specifications
Opening
60
mm
Length
350
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 887694 ALUMINIUM STILLSON PIPE WRENCH 350MM
Double spring system for effective tube clamping
Technical specifications
Attributes
Opening
60
mm
Length
350
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.59
excl. VAT
/
Each
£
60.71
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 8361010 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 330MM
GEDORE PIPE WRENCH 3INCH 175-3
FACOM 121A.1' S-TYP SWED PAT WREN 121A.1
ROTHENBERGER ALUMINIUM PIPE WRENCH 24 INCH 7-0162
RIDGID NO 5 STRAP WRENCH 31365
RIGID 18 STRAIGHT PIPE WRENCH
RIDGID 31095 14INCH ALUMINIUM STRAIGHT PIPE WRENCH MODEL 814
RIGID NO 2 STRAP WRENCH
IRWIN RECORD LEADER 350 SERIES STILLSON 14 INCH
FACOM 120A.1' 45 SWED PAT WREN 120A.1
BAHCO 144 3-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 28.4IN
"ROEBUCK PIPE WRENCH S-TYPE, SIZE 1 1/2"""
MILWAUKEE 48227224 24 ALUMINIUM PIPE WRENCH
"RIDGID 31125 18"" ALUMINIUM OFFSET PIPE WRENCH"
BAHCO 141 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12.6IN