GEDORE PIPE WRENCH 100-1 4500140


100 Eck-Schwede-snap angled pipe wrench

References
gedore:100 1
rubix:80378589
manufacturer :4500140
ean:4017981100021
brand logo
brand logo
Technical specifications
Opening48 mm
Length320 mm
See all Specifications

Product details : GEDORE PIPE WRENCH 100-1 4500140


Pipe wrench ECK-SCHWEDE-snap 1" Acc. to DIN 5234, Form C Heavy-duty pipe wrench with three-point grip For working in confined spaces GEDORE special chrome-vanadium steel Drop forged Tempered, teeth additionally hardened Self-gripping by teeth offset against direction of rotation Roller secured against loss Stove enamelled blue, head ground

Technical specifications


Attributes
Logistic Weight800 g
Opening48 mm
Length320 mm
FinishingSteel
Show UNSPSC/ECL@SS
£ 130.20 excl. VAT
/ Each
£ 156.24 incl. VAT
  • Usually arrives within 14 working days