References
Stahlwille:65590300
Rubix:201A4666
EAN:4018754092895



Documents
Product details : STAHLWILLE 65590300 12 INCH WRENCH
US standard GGG-W-651 type I, class A.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x70x300 mm |
|---|---|
| Logistic Weight | 750 g |
| Opening | 43 mm |
| Length | 300 mm |
| Weight | 750 g |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 34.81 excl. VAT
/ Each
£ 41.77 incl. VAT
- Usually arrives within 14 working days
