FACOM SLS 6 PIECE T HANDLE HEX KEY SET 3 - 10MM IN FOAM MODULE
Storage module
See technical informationReferences
Facom:MODM.84TZJ6SLS
Rubix:2588734
EAN:3662424050053

Product details : FACOM SLS 6 PIECE T HANDLE HEX KEY SET 3 - 10MM IN FOAM MODULE
This module, equipped with six T-handle hex keys from 3 mm to 10 mm, integrates into the Facom modular storage system. It fits the Chrono XL, Chrono+, Jet XL and Jet+ tool cabinets, and each key remains attached to its user thanks to an anti-drop device SLS.
Characteristics :
The module MODM.84TZJ6SLS groups six metric T-handle hex keys, covering sizes 3, 4, 5, 6, 8 and 10 mm. Each key incorporates a Safety Lock System attachment solution, consisting of a selected and tested swaged rotating cable to preserve handling ergonomics. The bi-material T-shaped handle provides an effective grip on both ends of the tool. A short end favors high tightening torque, while the flexible handle facilitates the application of additional torque and improves hand comfort. Storage is based on a 1/3 double-layer foam, red underneath and black on top: the position of a missing tool is immediately visible thanks to the color contrast.
Specifications :
- Reference: MODM.84TZJ6SLS.
- Number of keys: 6 pcs.
- Available sizes: 3 mm, 4 mm, 5 mm, 6 mm, 8 mm and 10 mm.
- Material: silicon steel, phosphated finish.
- Short side total length: 65,00 mm (size 3), 78,10 mm (sizes 4 and 5), 99,30 mm (sizes 6, 8 and 10).
- Short side blade length: 11,00 mm (size 3), 12,00 mm (sizes 4 and 5), 15,00 mm (sizes 6, 8 and 10).
- Long side total length: 132,00 mm (size 3), 183,00 mm (sizes 4 and 5), 240,00 mm (sizes 6, 8 and 10).
- Long side blade length: 86,00 mm (size 3), 127,00 mm (sizes 4 and 5), 174,50 mm (sizes 6, 8 and 10).
- Attachment type: swaged rotating cable, Safety Lock System.
- Handle type: bi-material, T-shaped.
- Module size: 1/3 drawer.
Standards :
- ISO 2936: this standard governs the dimensional and mechanical characteristics of hexagon socket keys, which guarantees the compatibility of the stated metric sizes.
Characteristics :
The module MODM.84TZJ6SLS groups six metric T-handle hex keys, covering sizes 3, 4, 5, 6, 8 and 10 mm. Each key incorporates a Safety Lock System attachment solution, consisting of a selected and tested swaged rotating cable to preserve handling ergonomics. The bi-material T-shaped handle provides an effective grip on both ends of the tool. A short end favors high tightening torque, while the flexible handle facilitates the application of additional torque and improves hand comfort. Storage is based on a 1/3 double-layer foam, red underneath and black on top: the position of a missing tool is immediately visible thanks to the color contrast.
Specifications :
- Reference: MODM.84TZJ6SLS.
- Number of keys: 6 pcs.
- Available sizes: 3 mm, 4 mm, 5 mm, 6 mm, 8 mm and 10 mm.
- Material: silicon steel, phosphated finish.
- Short side total length: 65,00 mm (size 3), 78,10 mm (sizes 4 and 5), 99,30 mm (sizes 6, 8 and 10).
- Short side blade length: 11,00 mm (size 3), 12,00 mm (sizes 4 and 5), 15,00 mm (sizes 6, 8 and 10).
- Long side total length: 132,00 mm (size 3), 183,00 mm (sizes 4 and 5), 240,00 mm (sizes 6, 8 and 10).
- Long side blade length: 86,00 mm (size 3), 127,00 mm (sizes 4 and 5), 174,50 mm (sizes 6, 8 and 10).
- Attachment type: swaged rotating cable, Safety Lock System.
- Handle type: bi-material, T-shaped.
- Module size: 1/3 drawer.
Standards :
- ISO 2936: this standard governs the dimensional and mechanical characteristics of hexagon socket keys, which guarantees the compatibility of the stated metric sizes.
Strengths
- Limits the risk of loss thanks to the immediate identification of the empty location in the double-layer foam.
- Reduces the risk of accidental drops thanks to the Safety Lock System attachment linking each key.
- Preserves handling ergonomics thanks to the swaged rotating cable tested before integration.
- Facilitates grip on both ends thanks to the bi-material T-handle.
- Improves comfort and torque application thanks to the flexible handle.
- Favors high tightening torque thanks to the short end of the keys.
- Reduces the risk of accidental drops thanks to the Safety Lock System attachment linking each key.
- Preserves handling ergonomics thanks to the swaged rotating cable tested before integration.
- Facilitates grip on both ends thanks to the bi-material T-handle.
- Improves comfort and torque application thanks to the flexible handle.
- Favors high tightening torque thanks to the short end of the keys.
Applications
This type of module is suitable for mechanical maintenance workshops, where modular storage facilitates visual checking of tools before and after intervention. Assembly and disassembly operations on industrial machines benefit from quick access to the different sizes of hex keys, notably for hexagon socket fastenings. The immediate identification of a missing tool is useful in sectors exposed to foreign object risk, such as aerospace or food processing, where a forgotten object can compromise the safety of a production line. Work at height, on structures or suspended equipment, also benefits from the anti-drop device integrated into each key.
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Material | foam |
| Width | 418 mm |
| Depth | 188 mm |
Show UNSPSC/ECL@SS
£ 192.91 excl. VAT
/ Each
£ 231.49 incl. VAT
- Delivery usually within ( 14 ) days
