Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
BOSCH DRIVERBATTERY 3.6V 2607336242
BOSCH DRIVERBATTERY 3.6V 2607336242
Straight GBA 3.6 V 1.3 Ah O-A battery
References
bosch:
2607336242
rubix:
113A9652
ean:
3165140508971
Technical specifications
Capacity
1.3
Ah
Voltage
3.6
V
See all Specifications
Product details
Technical specifications
Product details : BOSCH DRIVERBATTERY 3.6V 2607336242
Applications :: LD Battery capacity Ah: 1.3
Cell technology: Li-Ion
Technical specifications
Attributes
Logistic Weight
80
g
Packaged dimensions (D x W x H)
118
x
55
x
35
mm
Package weight
95
g
Capacity
1.3
Ah
Voltage
3.6
V
Type
Li-Ion
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.00
excl. VAT
/
Each
£
36.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH-F016800474 36V 2AH LITHIUM ION BATTERY TO SUIT ALB36LI
BOSCH 18V 4.0AH LITHIUM-ION COOLPACK BATTERY1600Z00038
MILWAUKEE 4932480163 M18 6-BAY PACKOUT COMPATIBLE CHARGER (240V)
DEWALT DCBP034-XJ BATTERY
MAKITA 4 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASE
KARCHER 2.445-043.0 BATTERY POWER+ 36/75 *INT
DEWALT DCBP518-XJ 18V XR 5AH POWERSTACK BATTERY
CHALLENGER AA65 BATTERY 12V DC 17AH
STAHLWILLE 7195-2 54101195 BATTERY
BOSCH 1600A002U5 5.0AH LI-ION BATTERY
DEWALT DCB183-XJ RECHARGABLE 2AH LI-ION BATTERY PACK 18V
MAKITA 4 X BL4040 4.0AH BATTERIES DC40RB 110V CHARGER CASE
DEWALT DCB549-XJ 15AH RECHARGEABLE BATTERY
BOSCH 1600A00X79 1.600.A00.X79 GBA 12V 3.0AH BATTERY
CHALLENGER AA60 BATTERY 12V DC 1.2AH