Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
DEWALT DCBP034-XJ BATTERY
DEWALT DCBP034-XJ BATTERY
Battery for portable electrical equipment Dewalt
References
dewalt:
DCBP034-XJ
rubix:
247A3206
ean:
5035048750254
Technical specifications
Capacity
1.7
Ah
Voltage
18
V
See all Specifications
Product details
Technical specifications
Product details : DEWALT DCBP034-XJ BATTERY
Technical specifications
Attributes
Capacity
1.7
Ah
Voltage
18
V
Number of elements
1
Weight
0.32
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.02
excl. VAT
/
Each
£
124.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA 2 X BL4040 4.0AH BATTERIES DC40RB 110V CHARGER CASE
MILWAUKEE 4933479584 M18 FUEL DUAL BATTERY SELF-PROPELLD LAWN MOWER 53
MAKITA 632F01-2 BATTERY BL1820B 18V LI-ION
MAKITA 198000-3 7.2V BATTERY
DREMEL 2.615.088.0JA 880 12V LI-ION BATTERY
MAKITA 193930-3 BATTERY BH1233C 12V 3.3AH
ENERGIZER L91 P2 ULTIMATE LITHIUM LR6 AA CH BATTERY PK2
MAKITA 197422-4 BATTERY BL1860B 18V LI-ION
INGERSOLL RAND BL2012 BATTERY 20V LI-ION IQV20 SERIES
DEWALT DCB124-XJ RECHARGEABLE POWER TOOL BATTERY
MILWAUKEE 4933479583 M18 PACKOUT AREA LIGHT CHARGER 240V
MAKITA 197280-8 BATTERY 5.0AH BL1850B
MAKITA 2 X BL4025 2.5AH BATTERIES DC40RA 240V CHARGER CASE
MILWAUKEE 4933499230 M18 FUEL DUAL BATTERY BLOWER (2 X 8.0AH BATTERY C
MAKITA 2 X BL4040 4.0AH BATTERIES DC40RA 110V CHARGER CASE