References
Facom:405.10E
Rubix:1233673
EAN:3148511751251

Product details : FACOM PLIER 405.10E
"Stubby" ESD cutting pliers: versatility
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- This clamp allows a clean cut for multi-materials: from copper wire to piano wire up to 0.5 mm.
- The drop restraint design prevents ejection of the wire.
Weight: 65 g.
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- This clamp allows a clean cut for multi-materials: from copper wire to piano wire up to 0.5 mm.
- The drop restraint design prevents ejection of the wire.
Weight: 65 g.
Strengths
Protection of electronic components against the risk of electrostatic discharge (ESD).
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 77 g |
| Nose shape | pointed |
| Length | 110 mm |
| Weight | 65 g |
| Length of noses | 11.5 mm |
| Cutting capacity | 1.4 mm |
| Type | cutters with ogival head |
Show UNSPSC/ECL@SS
£ 73.71 excl. VAT
/ Each
£ 88.45 incl. VAT
- Delivery usually within ( 14 ) days
