INA LR5205-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER

Track roller

See technical informationSee documents
References
INA:LR5205-2Z-TVH-XL
Rubix:238A2033
Manufacturer :0827484460000
EAN:4054369371864
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter62 mm
Width20.6 mm
See all Specifications
Documents

Product details : INA LR5205-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER


Track roller LR..-2Z-TVH-XL, two-row, no plastic tyre

Technical specifications


Attributes
Logistic Weight340 g
Inner diameter25 mm
Outer diameter62 mm
Width20.6 mm
Sealingtwo metal shields
Bearing Clearancecn
Serieslr52..-2z-tvh-xl
Basic static load, radial - C0r15800 N
Basic dynamic load, radial - Cr19600 N
Show UNSPSC/ECL@SS
£ 49.01 excl. VAT
/ Each
£ 58.81 incl. VAT
  • Delivery usually within ( 7 ) days