References
INA:LR5306-X-2Z-TVH-XL
Rubix:274A7855
Manufacturer :0838751820000
EAN:4054369225488

Documents
Product details : INA LR5306-X-2Z-TVH-XL TRACK ROLLER
Track roller LR..-IS1-2Z-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 670 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 80 mm |
| Width | 30.2 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr53..-2z-tvh-xl |
| Basic static load, radial - C0r | 29500 N |
| Basic dynamic load, radial - Cr | 36000 N |
Show UNSPSC/ECL@SS
£ 77.67 excl. VAT
/ Each
£ 93.20 incl. VAT
- Usually arrives within 14 working days
