References
INA:ZL5201-DRS
Rubix:238A1114
Manufacturer :0009041200000
EAN:4012802807110

Product details : INA ZL5201-DRS DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers ZL52..-DRS, double row, lip seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x14x14 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 14 mm |
| Outer diameter | 35 mm |
| Width | 33.2 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | zl52..-drs |
| Basic static load, radial - C0r | 5400 N |
| Basic dynamic load, radial - Cr | 8700 N |
Show UNSPSC/ECL@SS
£ 57.83 excl. VAT
/ Each
£ 69.40 incl. VAT
- Delivery usually within ( 7 ) days
