Stepped HSS drill bit Dormer
Total length | 117 mm |
---|---|
Body material | HSS |
Min. diameter | 4.5 mm |
Total length | 117 mm |
---|---|
Body material | HSS |
Min. diameter | 4.5 mm |
Max diameter | 4.5 mm |
Din standard | DIN 8376 |
Length of cut | 75 mm |
Coating | Steam Tempered |
Tip angle | 118 ° |
Usually arrives within 14 working days