Stepped HSS drill bit Dormer
Total length | 79 mm |
---|---|
Body material | hss |
Min. diameter | 4.5 mm |
Total length | 79 mm |
---|---|
Body material | hss |
Min. diameter | 4.5 mm |
Max diameter | 4.5 mm |
Din standard | standard |
Length of cut | 37 mm |
Coating | steam tempered |
Tip angle | 118 ° |
Usually arrives within 14 working days