Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S16.0X1000 16.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
ARMEG S16.0X1000 16.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
SDS+ QFDS
References
armeg:
S16.0X1000
rubix:
234A9379
Technical specifications
Total length
1000
mm
Drilling diameter
16
mm
Length of cut
950
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG S16.0X1000 16.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
16.0 x 1000 Premium SDS Plus Drill (L)1000 mm x (Dia)16 mm
Technical specifications
Attributes
Total length
1000
mm
Drilling diameter
16
mm
Length of cut
950
mm
Type of tail
SDS PLUS
Tail diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.05
excl. VAT
/
Each
£
81.66
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DEWALT DT9540-QZ SDS MASONRY DRILL 10 X 160MM
ARMEG CHPD SBC PILOT DRILL (L)74 MM X (DIA)7 MM
DEWALT DT9400-QZ SDS-MAX MASONRY DRILL BIT 12 X 340MM
ARMEG ALS08.0X160 8 X 16 ALINE SDS PLUS HAMMER DRILL BIT (L)160 MM X (
DEWALT DT9521-QZ SDS-PLUS MASONRY DRILL BIT 6.5 X 210MM
DEWALT DT9528-QZ SDS-PLUS MASONRY DRILL BIT 8 X 110MM
ROEBUCK 652526 CYLINDRICAL CONCRETE DRILL-BIT 10 MM
DEWALT DT9430-QZ SDS-MAX MASONRY DRILL BIT 28 X 570MM
DEWALT DT6678-XJ 6.5X100MM MASONRY DRILL
DEWALT DT9583-QZ SDS-PLUS MASONRY DRILL BIT 16 X 600MM
ARMEG S12.0X160 12.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)12.
DEWALT SDS-PLUS MASONRY DRILL BIT 8 X 160MM
DEWALT DT6682-XJ 8 X 120MM EXTREME MASONRY DRILL
ARMEG ALS07.0X160 A-LINE 7.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)7.0
ARMEG S14.0X1000 14.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)