Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 888 LEATHER GLOVE 8 M
TEGERA 888 LEATHER GLOVE 8 M
Leather glove TEGERA 888
References
tegera:
888-8
rubix:
386A2076
ean:
7392626034341
Technical specifications
Size
8
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 888 LEATHER GLOVE 8 M
TEGERA® 888, Leather glove, unlined, 0,7-0,8 mm full grain cowhide, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
8
Coating
Nitrile
Abrasion resistance level
4
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.62
excl. VAT
/
Each
£
9.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 8
ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 9
Portwest A150BKRXXL Fortis Grip Glove Black SIZE XXL
TEGERA 8833R SYNTHETIC GLOVE 9 L
POLYCO CK21KW KNITTED STOCKINETTE MEDIUMWEIGHT MENS GLOVES WHT PK1
POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 10 PK1
TEGERA 116 LEATHER GLOVE 11 2XL
TEGERA 340 LEATHER GLOVE 9 L
Portwest A400RERM PVC Knitwrist Red SIZE M
TEGERA 929 SYNTHETIC GLOVE 6 XS
TEGERA 6615 LEATHER GLOVE 7 S
TEGERA 875 SYNTHETIC GLOVE 9 L
TEGERA 166 LEATHER GLOVE 7 S
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 8/M