Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H2332 ACCESSORIES
SNR H2332 ACCESSORIES
Adapter sleeve SNR
References
snr:
H2332
rubix:
205A3935
ean:
3413520033637
Technical specifications
Inner diameter
160
mm
Width
147
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H2332 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
225
x
220
x
155
mm
Logistic Weight
9205
g
Inner diameter
160
mm
Width
147
mm
Series
H2300
Outer diameter
210
mm
Weight
9.15
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
343.71
excl. VAT
/
Each
£
412.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR H319 ACCESSORIES
SKF SLEEVE ADAPTOR / WITHDRAWAL H319
SKF ADAPTOR SLEEVE-CARB H 307 E
SNR H317 ACCESSORIES
SKF HRB+ ADAPTER SLEEVE H 2316
SNR H3124 ACCESSORIES
PTN 857580 ADAPTER SLEEVE H3132
H3044-AKN ADAPTER SLEEVE H 3044
SKF SLEEVE ADAPTOR / WITHDRAWAL H313
FAG ADAPTOR SLEEVE H2318
PTN 857559 ADAPTER SLEEVE H2332
SKF ADAPTER SLEEVE H 204
FAG H2340 ADAPTOR SLEEVE 191752480000
SKF ADAPTOR SLEEVE H 3126 L
FAG ADAPTOR SLEEVE H3134