Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN OSBORN-9902-515004 75MM ABRFILL WB 320G
OSBORN OSBORN-9902-515004 75MM ABRFILL WB 320G
Circular abrasive brush Osborn
References
osborn:
9902-515.004
rubix:
226A4093
manufacturer :
9902515004
ean:
4013349304773
Product details
Technical specifications
Product details : OSBORN OSBORN-9902-515004 75MM ABRFILL WB 320G
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
77
x
77
mm
Logistic Weight
67,69
g
Diameter
75
mm
Reaming diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.53
excl. VAT
/
Each
£
25.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43701265 CRIMPED WIRE BRUSH POS RBU 200X38MM AK 32-2 STEEL 0.30
OSBORN MICROABRASIVE TUBE BRUSH 0.7MM X 1000G SIC 056400
ROEBUCK 0001152133 3 ROW 25MM WIRE BRUSH 0.35MM
PFERD 43506505 CRIMPED WIRE BRUSH RBU 250 X 20 X 22.2 MM STEEL 0.25
ROEBUCK ER8010H-. WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 1/2 I
ROEBUCK WF5010H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 5 X 1 X 1/2 INC
PFERD 43312001 WIRE KNOT BRUSH POS RBG 115X12X22.2MM STEEL 0.50
OSBORN 178X23MM WIREWHEEL 9902-554461
OSBORN 0008509063 25MM DIA X 6MM SHANK BRASS WIRE END BRUSH
PFERD 43701115 CRIMPED WIRE BRUSH POS RBU 125 X 20 X 14 MM STEEL 0.30
OSBORN 0002-653151 7 STEEL TWIST KNOW WIRE BRUSH
ROEBUCK ES20038H WIRE BRUSH REFILL SCTN 2 DIAMETER X 3/8 INCH B
PFERD 43303005 WIRE KNOT BRUSH POS RBG 125X12X22.2MM STEEL 0.50
OSBORN WIRE WHEEL 200 X 25 X 32MM SHANK 0.3MM WIRE0008-566062 ZA00
OSBORN WIRE WHEEL 200 X 30 31.75MM 0.30 AM66162 566162