Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK ES20038H WIRE BRUSH REFILL SCTN 2 DIAMETER X 3/8 INCH B
ROEBUCK ES20038H WIRE BRUSH REFILL SCTN 2 DIAMETER X 3/8 INCH B
Circular abrasive brush Unbranded
References
unbranded:
ES20038H
rubix:
253030B
Product details
Technical specifications
Product details : ROEBUCK ES20038H WIRE BRUSH REFILL SCTN 2 DIAMETER X 3/8 INCH B
For mounting direct on the spindle between flange plates. Crimped 30swg steel wire.
Technical specifications
Attributes
Diameter
51
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.10
excl. VAT
/
Each
£
3.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 1402631151 WHEEL BRUSH KNOTTED WIRE STEEL D125
OSBORN 9902566342 WHEEL BRUSH CRIMPED WIRE S/S D200
OSBORN 0002641151 WIRE WHEEL B. D150X 13 B22 KN-STW 050 PRO
250 X 30 X 31.75 ST/ST ROTARY WIRE BRUSH
OSBORN 0008509063 25MM DIA X 6MM SHANK BRASS WIRE END BRUSH
OSBORN 9902-515052 NYLON WHEEL BRUSH 200 X 18 X 19MM BORE/180G 515052
OSBORN WIRE CUP BRUSH 65MM X M14 2 0.35MM TK 608131
OSBORN 9907011095 RINGLOCK
PFERD 43701209 CRIMPED WIRE BRUSH POS RBU 150X25MM AK 32-2 STEEL 0.30
OSBORN NOVOFLEX BRUSH 25.4MM HOLE SIZE X 240G 9907077266
FLEXOVIT 07660739567 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
OSBORN 0008 613062 ZD00 CRIMPED CUP BRUSH 75 X M14 2008
3M 30127 SCOTCH-BRITE DISC 76MMX9.52MM P120 WHT TYPE C
OSBORN 125MM 0.50ST TWIST KNOT WHEEL 2202-631151
PFERD 43506603 BRUSH RBU 25030/AK 32-2 INOX 0,30