Single Row Tapered Roller Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 15.8 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 15.8 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Reference speed | 12000 rpm |
Limit speed | 16000 rpm |
Total bearing width | 15 mm |
In stock: Next day delivery