Tapered roller bearing SKF LM 501310/Q, Outer diameter: 73.431 mm | Inner diameter: 61 mm | Width: 14.732 mm

Tapered Roller Bearing

See technical information

References

SKF:LM 501310/Q
Rubix:229A3709
Manufacturer :49491
EAN:7316570482409
brand logo

Technical specifications

Inner diameter61 mm
Outer diameter73.431 mm
Width14.732 mm
See all Specifications

Product details : SKF LM 501310/Q TAPERED ROLLER BEARING


Tapered roller bearing cups (outer ring), inch sizes, are intended to be combined with cones (inner ring with rollers and cage) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Strengths

- Can be combined with cones from the same series
- Enable full interchangeability of cups

Technical specifications


Attributes
Logistics dimensions (L x W x H)14,73x73,43x73,43 mm
Logistic Weight106,8 g
Inner diameter61 mm
Outer diameter73.431 mm
Width14.732 mm
Bearing Clearancecn
Serieslm
£ 13.35 excl. VAT
/ Each
£ 16.02 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories