Timken Tapered Roller Bearing 42000
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 149.225 mm |
Width | 31.75 mm |
Logistics dimensions (L x W x H) | 31,75x149,225x149,225 mm |
---|---|
Logistic Weight | 1867 g |
Packaged dimensions (D x W x H) | 39,116x154,432x154,432 mm |
Inner diameter | 95.25 mm |
Outer diameter | 149.225 mm |
Width | 31.75 mm |
Bearing Clearance | CN |
Series | 42000 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days