Tapered roller bearing Timken HM921343-90010, Outer diameter: 189.967 mm | Inner diameter: 89.916 mm | Width: 85.852 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:HM921343-90010
Rubix:106A0824
Manufacturer :100097722
EAN:0053893708577


Technical specifications
| Inner diameter | 89.916 mm |
|---|---|
| Outer diameter | 189.967 mm |
| Width | 85.852 mm |
Product details : TIMKEN HM921343-90010 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85,852x189,967x189,967 mm |
|---|---|
| Logistic Weight | 10361 g |
| Packaged dimensions (D x W x H) | 107,95x184,15x184,15 mm |
| Package weight | 10360,5 g |
| Inner diameter | 89.916 mm |
| Outer diameter | 189.967 mm |
| Width | 85.852 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4,392.12 excl. VAT
/ Each
£ 5,270.54 incl. VAT
- Usually arrives within 14 working days




