NTN - Tapered Roller Bearing - 32244
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 19.25 mm |
Logistics dimensions (L x W x H) | 52x52x19,25 mm |
---|---|
Logistic Weight | 188 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 19.25 mm |
Bearing Clearance | cn |
Series | 32200 |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 38000 N |
Usually arrives within 14 working days