Tapered Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 115 mm |
Width | 34.11 mm |
Logistics dimensions (L x W x H) | 34x115x115 mm |
---|---|
Logistic Weight | 1580 g |
Inner diameter | 55 mm |
Outer diameter | 115 mm |
Width | 34.11 mm |
Bearing Clearance | CN |
Series | T7FC |
Material | Bearing steel |
Reference speed | 4000 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 16300 N |
Basic dynamic load, radial - Cr | 12500 N |
Sold out