Tapered roller bearing FAG 31309-XL, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Tapered roller bearing
See technical informationSee documentsReferences
Superseded Ref:31309-XL
FAG:31309-XL
Rubix:203A7256
Manufacturer :0849956880000
EAN:4064327945112

Documents
Product details : FAG 31309-XL METRIC TAPER BEARING
Tapered roller bearings 313, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Material | sheet steel (cage) |
| Cage | steel |
| Reference speed | 4650 rpm |
| Limit speed | 8600 rpm |
| Total bearing width | 27.25 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 40.59 excl. VAT
/ Each
£ 48.71 incl. VAT
- Delivery usually within ( 7 ) days
