Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN U399A-90012 TAPERED ROLLER BEARING
Tapered roller bearing Timken U 399A-90012
Tapered roller bearing Timken
References
timken:
U 399A-90012
rubix:
397A4857
ean:
0053893030401
Product details
Technical specifications
Product details : TIMKEN U399A-90012 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.00
excl. VAT
/
Each
£
49.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 48290-90087, Outer diameter: 182.626 mm | Inner diameter: 127 mm | Width: 85.852 mm
Tapered roller bearing Timken LM 12749/LM12710, Outer diameter: 45.237 mm | Inner diameter: 21.986 mm | Width: 15.494 mm
Tapered roller bearing Timken 45290CA
Tapered roller bearing SNR 31315A, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 40 mm
Tapered roller bearing NTN 4T-592, Outer diameter: 152.4 mm | Inner diameter: 61.976 mm | Width: 30.162 mm
Tapered roller bearing Timken 42381-20395, Outer diameter: 121.412 mm | Inner diameter: 96.774 mm | Width: 28.956 mm
Tapered roller bearing Timken 386A-90232, Outer diameter: 96.774 mm | Inner diameter: 47.752 mm | Width: 50.038 mm
Tapered roller bearing Timken 580WA-905A5, Outer diameter: 139.954 mm | Inner diameter: 82.55 mm | Width: 14.224 mm
Tapered roller bearing Timken 396-90267, Outer diameter: 109.982 mm | Inner diameter: 50.038 mm | Width: 52.324 mm
Tapered roller bearing Timken L507949-30000, Outer diameter: 73.66 mm | Inner diameter: 57.15 mm | Width: 18.288 mm
Tapered roller bearing NSK 31307J, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm
Tapered roller bearing Timken 797-30000, Outer diameter: 167.132 mm | Inner diameter: 130.048 mm | Width: 47.752 mm
Tapered roller bearing NTN 4T-582, Outer diameter: 110 mm | Inner diameter: 82.55 mm | Width: 36.098 mm
Tapered roller bearing NTN 4T-527, Outer diameter: 73.4 mm | Inner diameter: 44.45 mm | Width: 36.068 mm
Tapered roller bearing Timken HM926745-90014, Outer diameter: 228.6 mm | Inner diameter: 125.222 mm | Width: 107.95 mm