References
Knipex:41 14 250
Rubix:207A0290
EAN:4003773023470






Product details : KNIPEX 4114250 UNIVERSAL GRIP PLIERS 250MM
41 14 250 Grip Pliers
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action.
Clamping width round: 36 mm Clamping width square: 36 mm Clamping width hexagon: 36 mm
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action.
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. Pliers body: rolled steel, high-strength. Gripping jaws: chrome vanadium electric steel, forged.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x70x25 mm |
|---|---|
| Length | 250 mm |
| Weight | 557 g |
Show UNSPSC/ECL@SS
£ 25.54 excl. VAT
/ Each
£ 30.65 incl. VAT
- Delivery usually within ( 14 ) days