FLUKE TLK291 FUSED TEST PROBE SET

Test probe TLK 291

See technical information

References

Fluke:TLK291
Rubix:80014514
Manufacturer :2435108
EAN:0095969291415
brand logo

Technical specifications

Measurement range500 ma
Category of preloadcat iii 1000v, 0.5 a

Product details : FLUKE TLK291 FUSED TEST PROBE SET


Fluke TLK291 secured measurement probeset. A few secured measuring probes (red, black). Designed in accordance with the GS38 specifications for the United Kingdom. Safety category: CAT III 1000V, 0.5 A. Fuse value: 500 mA/1000V/FF/50 kA.

Technical specifications


Attributes
Measurement range500 ma
Category of preloadcat iii 1000v, 0.5 a
£ 112.59 excl. VAT
/ Each
£ 135.11 incl. VAT
  • Usually arrives within 14 working days