Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Industrial relay
SIEMENS ET 200S 8 DI DC 24V 6ES7131-4BF00-0AA0
SIEMENS ET 200S 8 DI DC 24V 6ES7131-4BF00-0AA0
Industrial relay Siemens
References
siemens:
6ES7131-4BF00-0AA0
rubix:
161A3167
Product details
Technical specifications
Product details : SIEMENS ET 200S 8 DI DC 24V 6ES7131-4BF00-0AA0
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.22
excl. VAT
/
Each
£
242.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRAND 412430 CX3 COS FOR CT 2M 25A
PILZ 774314 PNOZ/X3/110V 24V SAFETY RELAY 3PST-NO 24 VDC 8 A PNOZ X3
FINDER - 38.51.7.024.0050 - RELAY, SPDT-CO, SCREW TERM, 6A, 24VDC 1169
OMRON RELAY 24V DC G7L-2A-T 24DC
OMRON RELAY MY4N110/120 ACS MY4N110120ACS
OMRON RELAY 24V DC COIL G2R-1-SN-24DCS
SCHNEIDER AUX CONT. CAD32B7
FINDER 95.75.SMA BRACKET AND CLIP 95.75SMA
OMRON G2RV-SR500-DC24 POWER RELAY 24V DC COIL
OMRON P2CF-08-E - DINRAIL SOCKET FOR 8PIN
FINDER RELAY SPCO 6A 24V 345170240010
OMRON G2R2SNI110AC RELAY, PLUG-IN, 5A, 110VAC, 8 PIN
HAGER ADA116U RCBO 1M,1P, 10KA B-16A, 30MA-A
HAGER ADA182U RCBO SP A C 32A 30MA 10KA
SCHNEIDER ELECTRIC LRD1521 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM