Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Industrial relay
OMRON G2RV-SR500-DC24 POWER RELAY 24V DC COIL
OMRON G2RV-SR500-DC24 POWER RELAY 24V DC COIL
I/O Relay
References
omron:
G2RV-SR500 24VDC
rubix:
260A3451
Technical specifications
Operational tension
24
V
Max. switching current
13,5
A
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : OMRON G2RV-SR500-DC24 POWER RELAY 24V DC COIL
Technical specifications
Attributes
Operational tension
24
V
Max. switching current
13,5
A
Mounting typ
DIN Track
Min. temperature
-40
°C
Max. temperature
55
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.22
excl. VAT
/
Each
£
17.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRAND 412430 CX3 COS FOR CT 2M 25A
OMRON RELAY 24V DC G7L-2A-T 24DC
SCHNEIDER AUX CONT. CAD32B7
OMRON RELAY MY4N110/120 ACS MY4N110120ACS
OMRON P2CF-08-E - DINRAIL SOCKET FOR 8PIN
PILZ 774314 PNOZ/X3/110V 24V SAFETY RELAY 3PST-NO 24 VDC 8 A PNOZ X3
OMRON RELAY 24V DC COIL G2R-1-SN-24DCS
FINDER RELAY SPCO 6A 24V 345170240010
SIEMENS ET 200S 8 DI DC 24V 6ES7131-4BF00-0AA0
FINDER 95.75.SMA BRACKET AND CLIP 95.75SMA
FINDER - 38.51.7.024.0050 - RELAY, SPDT-CO, SCREW TERM, 6A, 24VDC 1169
WYLEX NHXS1B40 40A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77
GAVAZZI RGC3A60D65GGEDFM 3P -SSC-DC IN-ZC 600V 3X65A 1200VP-E-CLP
SCHNEIDER RUMC21BD 10A 8 PIN RELAY
OMRON G2R2SNI110AC RELAY, PLUG-IN, 5A, 110VAC, 8 PIN