OMRON RELAY MY4N110/120 ACS MY4N110120ACS


General Purpose Relay Y

References
omron:MY4N110120ACS
rubix:45034185
brand logo
brand logo
Technical specifications
Operational tension88 - 132 V
See all Specifications

Product details : OMRON RELAY MY4N110/120 ACS MY4N110120ACS


Versatile and Function-filled Miniature Power Relay for Sequence Control and power switching applications

Strengths

- Many variations possible through a selection of operation indicators (mechanical and LED indicators), test button, built-in diode and CR (surge suppression), bifurcated contacts, etc.
- Arc barrier standard on 4-pole Relays.
- Dielectric withstand voltage: 2,000 VAC (coil to contact)
- Environment-friendly cadmium-free contacts.
- Safety standard approvals obtained.
- Max. Switching Current: 2-pole: 10 A, 4-pole: 5 A
- Built-in mechanical operation indicator.
- Provided with nameplate.

Technical specifications


Attributes
Operational tension88 - 132 V
Min. temperature-55 °C
Max. temperature70 °C
Number of poles4
Show UNSPSC/ECL@SS
£ 11.26 excl. VAT
/ Each
£ 13.51 incl. VAT
  • Usually arrives within 14 working days