METAL CUTTING DISC 76X1X10MM SINGLE
Thin Metal Cutting Discs - Small Diameter
See technical informationReferences
Klingspor:329099
Rubix:2584540
EAN:5907560188467

Product details : METAL CUTTING DISC 76X1X10MM SINGLE
Thin 1mm cutting disc.
Fast cutting minimum burr.
Small diameter for easy access.
Metal cutting including Stainless steel (Inox).
Fast cutting minimum burr.
Small diameter for easy access.
Metal cutting including Stainless steel (Inox).
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Reaming diameter | 10 mm |
| Thickness | 1 mm |
| Type of abrasive | aluminium oxide |
| Application | plant engineering; apparatus and container manufacturing; metal construction; locksmith's shop; railing construction; stainless steel processing industry |
| Shape | form h (straight) |
| Model | a 660 r supra (kronenflex® small cutting-off wheel) |
| Series | supra |
| Bore Size | 10 |
| Mounting typ | mounted with sd 660 fixing spindle (bore 10 mm) |
Show UNSPSC/ECL@SS
£ 1.39 excl. VAT
/ Each
£ 1.67 incl. VAT
- Sold out