Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK DIN6475 CLUB HAMMER 1.25KG
ROEBUCK DIN6475 CLUB HAMMER 1.25KG
DIN6475 Club Hammer
References
roebuck:
5073352
rubix:
2525697
Technical specifications
Type
Sledgehammer
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK DIN6475 CLUB HAMMER 1.25KG
Neck Ring.
Polished striking face.
Head Material 1055 Carbon Steel.
DIN6475.
Hickory Handle.
Technical specifications
Attributes
Type
Sledgehammer
Diameter
43
mm
Handle
Hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.98
excl. VAT
/
Each
£
19.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
THOR 76714AF REPLACEMENT EXTRA HARD YELLOW PLASTIC FACE
FACOM CU/RAWHIDE MALLET 212A.60
FACOM 1/2LBBALL PEINHAMMER 202H.1
ROEBUCK JOINER'S HAMMER 22MM FACE
THOR 03212 SIZE 2 COPPER/HIDE HAMMER
BAHCO 484-1250 CLUB HAMMER
FACOM MALLET 212A.40
ROEBUCK HAMMER RIVIOR FRENCH SECTION 32MM 733686
STANLEY 1-51-031 STEELMASTER CLAW HAMMER ST1 16 OZ
HALDER REPLACEABLE HAMMER TPE MEDIUM HARD INSERT NON MARKING 40MM
GEDORE 620 E-1500 CLUB HAMMER ROTBAND-PLUS
THOR 34RH275 SIZE 5 HIDE SPLIT HEAD HAMMER
ROEBUCK SLEDGE HAMMER 7LB BS876 / 910 MM (INCLUDING HEAD)
STAHLWILLIE HAMMER 10780
THOR 76716AF REPLACEMENT EXTRA HARD YELLOW PLASTIC FACE