Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
SILVERLINE TOOLS HA10 16OZ FIBREGLASS CLAW HAMMER
SILVERLINE TOOLS HA10 16OZ FIBREGLASS CLAW HAMMER
Claw Hammer
References
silverline:
HA10
rubix:
80179414
Product details
Technical specifications
Product details : SILVERLINE TOOLS HA10 16OZ FIBREGLASS CLAW HAMMER
16OZ Claw Hammer,Fibre
Technical specifications
Attributes
Shape
other
Handle
high-grip
Material
forged steel (head);polypropylene coated fibreglass (handle)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.43
excl. VAT
/
Each
£
7.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
THOR 11714 THOREX NYLON HAMMER PLASTIC HANDLE
GEDORE 248 ST-25 RECOILLESS HAMMER
ROEBUCK SLEDGE HAMMER 7LB / 910 MM (INCLUDING HEAD)
THOR 34RH175 SIZE 3 HIDE SPLIT HEAD HAMMER
GEDORE 4 E-200 ENGINEERS HAMMER 200 G WITH ASH HANDLE
ROEBUCK SOLID STEEL CLAW HAMMER 20OZ 570G
FACOM 200C.36 RIVETING GRAPHITE HAMMER 36MM
STAHLWILLE 10800 SHORTROUND FLATFACED AND POINTED PECKING HAMMER
THOR 238898SP THOR SUPER PLASTIC PEAR SHAPED MALLET
GEDORE 300G ENG HAMMER 600 IH-300
ROEBUCK COPPER HEAD HAMMER 250G
GEDORE MALLET, NYLON FACED 248F-40
FACOM HAND MALLET DRIFT 214.15
THOR 61953W WHITE RUBBER MALLET WOOD HANDLE
GEDORE 600 H-1000 ENGINEERS HAMMER ROTBAND-PLUS