References
Roebuck:LHA1V0567BOB2
Rubix:1390543
Manufacturer :1390543

Product details : ROEBUCK DRAGON CLAW HAMMER 20OZ 587G
A break through design based upon the traditional "T" shape, and uses ergonomics to provide the user with safety and comfort when in use.
The new design handle improves the posture for the user, gives extra comfort in long periods of use when striking increases the overall effectiveness of the strike.
A shock absorber on the head helps to reduce vibration and the curved head design reduces the force required for pulling nails out of timber.
An improved gripping area improves holding when using the hammer for light tacking.
The hammer is forged from a single piece of steel, with the head finished in a metallic grey with a polished striking face.
The new design handle improves the posture for the user, gives extra comfort in long periods of use when striking increases the overall effectiveness of the strike.
A shock absorber on the head helps to reduce vibration and the curved head design reduces the force required for pulling nails out of timber.
An improved gripping area improves holding when using the hammer for light tacking.
The hammer is forged from a single piece of steel, with the head finished in a metallic grey with a polished striking face.
Technical specifications
Attributes
| Weight | 587 g |
|---|---|
| Handle | h type rubber grip |
Show UNSPSC/ECL@SS
£ 24.67 excl. VAT
/ Each
£ 29.60 incl. VAT
- In stock: Next day delivery
