Thrust Ball Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 210 mm |
Width | 74.1 mm |
Logistics dimensions (L x W x H) | 74,1x210x210 mm |
---|---|
Logistic Weight | 10700 g |
Inner diameter | 120 mm |
Outer diameter | 210 mm |
Width | 74.1 mm |
Series | 533 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 1000 rpm |
Limit speed | 1500 rpm |
Basic static load, axial - C0a | 980000 N |
Basic dynamic load, axial - Ca | 325000 N |
Usually arrives within 14 working days