Thrust Ball Bearing
Inner diameter | 3 mm |
---|---|
Outer diameter | 8 mm |
Width | 3.5 mm |
Logistics dimensions (L x W x H) | 3,5x8x8 mm |
---|---|
Logistic Weight | 2 g |
Inner diameter | 3 mm |
Outer diameter | 8 mm |
Width | 3.5 mm |
Series | BA |
Material | Bearing steel |
Reference speed | 26000 rpm |
Limit speed | 36000 rpm |
Basic static load, axial - C0a | 720 N |
Basic dynamic load, axial - Ca | 806 N |
Usually arrives within 14 working days