Axial deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 73 mm |
Width | 28 mm |
Logistic Weight | 574 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 73 mm |
Width | 28 mm |
Series | 542 |
Reference speed | 6500 rpm |
Limit speed | 5500 rpm |
Basic static load, axial - C0a | 80000 N |
Basic dynamic load, axial - Ca | 39000 N |
Usually arrives within 14 working days