Thrust ball bearing SKF 51164 M, Inner diameter: 320 mm | Outer diameter: 400 mm | Width: 63 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51164 M
Rubix:102A7319
Manufacturer :180810
EAN:7316572052044

Product details : SKF THRUST BALL BEARING 51164 M
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x400x400 mm |
|---|---|
| Logistic Weight | 18488 g |
| Inner diameter | 320 mm |
| Outer diameter | 400 mm |
| Width | 63 mm |
| Type of bearing | simple effect |
| Series | 511 |
| Material | bearing steel |
| Cage | brass |
| Weight | 19 kg |
| Thickness | 63 mm |
| Reference speed | 800 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 371000 N |
Show UNSPSC/ECL@SS
£ 3,894.19 excl. VAT
/ Each
£ 4,673.03 incl. VAT
- Usually arrives within 14 working days
