Thrust ball bearing SKF BA 7, Inner diameter: 7 mm | Outer diameter: 17 mm | Width: 6 mm
Thrust Ball Bearing
See technical informationReferences
SKF:BA 7
Rubix:102A6188
Manufacturer :823
EAN:7316570607802

Product details : SKF MINIATURE BEARING BA 7
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x17x17 mm |
|---|---|
| Logistic Weight | 6,7 g |
| Inner diameter | 7 mm |
| Outer diameter | 17 mm |
| Width | 6 mm |
| Type of bearing | simple effect |
| Series | ba |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.0065 kg |
| Thickness | 6 mm |
| Reference speed | 14000 rpm |
| Sealing | without / open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 2510 N |
Show UNSPSC/ECL@SS
£ 31.84 excl. VAT
/ Each
£ 38.21 incl. VAT
- In stock: Next day delivery
