Thrust ball bearing NTN 51330, Inner diameter: 150 mm | Outer diameter: 250 mm | Width: 80 mm
NTN - Thrust Ball Bearing - 51305
See technical informationReferences
NTN:51330
Rubix:204A8581
EAN:4547359307276

Product details : NTN 51330 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x80 mm |
|---|---|
| Logistic Weight | 15300 g |
| Inner diameter | 150 mm |
| Outer diameter | 250 mm |
| Width | 80 mm |
| Type of bearing | simple effect |
| Series | 51300 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 16.1 kg |
| Thickness | 80 mm |
| Reference speed | 940 rpm |
| Sealing | open |
| Basic dynamic load, axial - Ca | 360000 N |
Show UNSPSC/ECL@SS
£ 1,065.45 excl. VAT
/ Each
£ 1,278.54 incl. VAT
- Delivery usually within ( 3 ) days
