Thrust Ball Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 40.9 mm |
Logistics dimensions (L x W x H) | 40,9x150x150 mm |
---|---|
Logistic Weight | 2140 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 40.9 mm |
Series | 532 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1700 rpm |
Limit speed | 2400 rpm |
Basic static load, axial - C0a | 325000 N |
Basic dynamic load, axial - Ca | 119000 N |
Usually arrives within 14 working days