Axial deep groove ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 9 mm |
Logistic Weight | 27 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 9 mm |
Series | 511 |
Reference speed | 14000 rpm |
Limit speed | 13100 rpm |
Basic static load, axial - C0a | 16800 N |
Basic dynamic load, axial - Ca | 10500 N |
In stock: Next day delivery