Axial deep groove ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 16 mm |
Logistic Weight | 6410 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 16 mm |
Series | 543 |
Reference speed | 4150 rpm |
Limit speed | 2260 rpm |
Basic static load, axial - C0a | 420000 N |
Basic dynamic load, axial - Ca | 186000 N |
Usually arrives within 14 working days