Axial deep groove ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 170 mm |
Width | 58.7 mm |
Logistic Weight | 8710 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 170 mm |
Width | 58.7 mm |
Series | 523 |
Reference speed | 3550 rpm |
Limit speed | 1970 rpm |
Basic static load, axial - C0a | 580000 N |
Basic dynamic load, axial - Ca | 238000 N |
Usually arrives within 14 working days