Thrust ball bearing FAG 51408, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 36 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51408
Rubix:229A0028
Manufacturer :0190069000000
EAN:4012801162548

Product details : FAG 51408 THRUST BALL BEARING 190069000000
Axial deep groove ball bearing 514, single direction, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x90x90 mm |
|---|---|
| Logistic Weight | 1140 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 36 mm |
| Type of bearing | simple effect |
| Series | 514 |
| Material | steel |
| Cage | steel |
| Weight | 1.03 kg |
| Thickness | 36 mm |
| Reference speed | 7600 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 96000 N |
Show UNSPSC/ECL@SS
£ 46.45 excl. VAT
/ Each
£ 55.74 incl. VAT
- Delivery usually within ( 7 ) days
