Thrust ball bearing SKF 53207, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 19.9 mm
Thrust Ball Bearing
See technical informationSee documentsReferences
SKF:53207
Rubix:266A6164
Manufacturer :39889
EAN:7316577007292

Documents
Product details : SKF 53207 THRUST BALL BEARING
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,9x62x62 mm |
|---|---|
| Logistic Weight | 215,5 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 19.9 mm |
| Type of bearing | simple effect |
| Series | 532 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.22 kg |
| Thickness | 19.9 mm |
| Reference speed | 4000 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 35100 N |
Show UNSPSC/ECL@SS
£ 65.57 excl. VAT
/ Each
£ 78.68 incl. VAT
- Delivery usually within ( 3 ) days
