Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51217
Thrust ball bearing NSK 51217, Inner diameter: 85 mm | Outer diameter: 125 mm | Width: 31 mm
Axial grooved ball bearing 512
References
nsk:
51217
rubix:
102A5521
manufacturer :
51217 5
ean:
00029176029189
Technical specifications
Inner diameter
85
mm
Outer diameter
125
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51217
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
1290
g
Inner diameter
85
mm
Outer diameter
125
mm
Width
31
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.10
excl. VAT
/
Each
£
86.52
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing SNR 51132, Inner diameter: 160 mm | Outer diameter: 200 mm | Width: 31 mm
Thrust ball bearing SKF 51336 M, Inner diameter: 180 mm | Outer diameter: 300 mm | Width: 95 mm
Thrust ball bearing FAG 52230-MP, Inner diameter: 130 mm | Outer diameter: 215 mm | Width: 89 mm
Thrust ball bearing SNR 51100, Inner diameter: 10 mm | Outer diameter: 24 mm | Width: 9 mm
Thrust ball bearing FAG 54207, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 26.1 mm
Thrust ball bearing SKF 51413 M, Inner diameter: 65 mm | Outer diameter: 140 mm | Width: 56 mm
Thrust ball bearing NTN 51111, Inner diameter: 55 mm | Outer diameter: 78 mm | Width: 16 mm
Thrust ball bearing FAG 51217, Inner diameter: 85 mm | Outer diameter: 125 mm | Width: 31 mm
Thrust ball bearing NSK 52204, Inner diameter: 15 mm | Outer diameter: 40 mm | Width: 26 mm
Thrust ball bearing NSK 51232X, Inner diameter: 160 mm | Outer diameter: 225 mm | Width: 51 mm
Thrust ball bearing NTN 51104, Inner diameter: 20 mm | Outer diameter: 35 mm | Width: 10 mm
Thrust ball bearing FAG 52315, Inner diameter: 60 mm | Outer diameter: 135 mm | Width: 79 mm
Thrust ball bearing FAG 54212, Inner diameter: 50 mm | Outer diameter: 95 mm | Width: 29 mm
Thrust ball bearing SKF 52228, Inner diameter: 120 mm | Outer diameter: 200 mm | Width: 81 mm
Thrust ball bearing NTN 51311, Inner diameter: 55 mm | Outer diameter: 105 mm | Width: 35 mm