Thrust ball bearing FAG 53306, Inner diameter: 30 mm | Outer diameter: 60 mm | Width: 22.6 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:53306
Rubix:158A5056
Manufacturer :0190071240000
EAN:4012801163026

Product details : FAG 53306 THRUST BALL BEARINGS
Axial deep groove ball bearing 533, single direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,6x60x60 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 30 mm |
| Outer diameter | 60 mm |
| Width | 22.6 mm |
| Type of bearing | simple effect |
| Series | 533 |
| Material | steel |
| Cage | steel |
| Weight | 0.303 kg |
| Thickness | 25 mm |
| Reference speed | 9300 rpm |
| Sealing | open (no seals) |
| Precision | tolerance class p0 / pn2 (abec 1) |
| Basic dynamic load, axial - Ca | 35500 N |
Show UNSPSC/ECL@SS
£ 32.00 excl. VAT
/ Each
£ 38.40 incl. VAT
- Delivery usually within ( 7 ) days
